- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Eyewear Accessories
- /
- Eyewear Holders
- /
- Eyewear Retainer, Black, Slip On, 14" L, SS
Mcr Safety
Eyewear Retainer, Black, Slip On, 14" L, SS
- Zoro #: G1616585
- Mfr #: 223
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.29
Mcr Safety #223 Specifications
- Zoro #: G1616585
- Mfr #: 223
- Item: Eyewear Retainer
- Color: Black
- Attachment Type: Slip On
- Length: 14 in
- Metal Detectable: Yes
- X-Ray Detectable: Yes
- X-Ray Dectectable: Yes
- Material: Stainless Steel
- Length (Straight Wireway): 14 in
- End Material: Rubber
- Includes Breakaway: No
- For Use With: Safety Glasses
- Lanyard Length: 22 in. and Less
- Body Material: Metal
- Country of Origin (subject to change): Taiwan, Province of China
Description
Eyewear Retainer, Black, Attachment Type Slip On, Length 14 in, Material Stainless Steel, Metal Detectable Yes, X-Ray Detectable Yes
Reviews of Mcr Safety #223
Explore more
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L 222
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 460X58
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic 220HO
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L 220BL
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser 215C
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic 220HY
- ERB SAFETY Eyewear Retainer, Hi-Vis Pink, Nylon Cord 15323
- HONEYWELL UVEX Eyewear Retainer, Yellow, Loop, 27-1/2" L S514
- UNITED SCIENTIFIC Safety Goggles Box, Acrylic, Small P70106
- MCR SAFETY Eyewear Retainer, Black, Slip On, 26" L 224
- CHUMS Eyewear Rtnr, 24 In, Nyl, Pk12 RLSC101
- Mcr Safety Eye Protection