Mcr Safety
Eyewear Retainer, Slip On, 28" L, Acrylic
Mfr # 460X63
Zoro # G1616542
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Attachment Type Slip-On
- Length 28 in
- Metal Detectable No
- Color High-Visibility Orange
Explore More Products
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L 221BL
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS 223
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic 220HY
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L 220BL
- MCR SAFETY Snakeskin Eyeglass Cord Blk W Foam Inser 215C
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 460X58
- MCR SAFETY Glasses, Memphis Series Black Slip On Lanyard, 12PK 219
- MCR SAFETY Glasses, Basic, Hivis Orange Slip On Lanyard, 12PK 220HO
- MCR SAFETY Glasses, Dielectric Breakway, Black Clip-On Cord, 12PK 213BLACK
- CHUMS Original Assorted Eyewear Retainer RCHX12CS
- CHUMS Adjustable Orbiter, Copper 12420155
- Mcr Safety Eye Protection