customer-service Help
Mcr Safety

F R Fabric Welding Sleeves W 2 1 2 Elas

Mcr Safety F R Fabric Welding Sleeves W 2 1 2 Elas 39418
Hover or click to zoom Tap to zoom
$7.32
  • Item: F R Fabric Welding Sleeves W 2 1 2 Elas
  • Color: Green
  • Material: Cotton
See full product details
Orders over $75 ship free.

Total: $7.32

Mcr Safety #39418 Specifications

  • Item: F R Fabric Welding Sleeves W 2 1 2 Elas
  • Color: Green
  • Material: Cotton
  • Standards: ASTM D6413
  • Cuff Style: Knit
  • Sleeve Length: 18 in
  • Sleeve Style: Sleeve
  • Series: Memphis Welding
  • ANSI/ISEA Abrasion Level: Not Tested
  • ANSI/ISEA Cut Level: Not Tested
  • Stitching Material: Cotton
  • Includes Thumbhole: No
  • Welding Sleeve Application: Mig, Tig
  • Sleeve Performance: General Purpose
  • Includes Soapstone Pocket: No
  • Sleeve Material: Cotton
  • Brand and Series: MCR Safety Memphis Welding
  • Country of Origin (subject to change): Mexico

Description

ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested, Cuff Style Knit, Series Memphis Welding, Sleeve Length 18 in, Sleeve Material Cotton, Sleeve Performance General Purpose, Stitching Material Cotton, Welding Sleeve Application Mig, Tig, Sleeve Style Sleeve, Includes Thumbhole No, Color Green

Restrictions and Compliance

Reviews of Mcr Safety #39418