Mcr Safety

F R Fabric Welding Sleeves W 2 1 2 Elas

Mcr Safety F R Fabric Welding Sleeves W 2 1 2 Elas 39423
Hover or click to zoom Tap to zoom
$9.21
  • Item: F R Fabric Welding Sleeves W 2 1 2 Elas
  • Color: Green
  • Material: Cotton
See full product details
Orders over $75 ship free.

Total: $9.21

Mcr Safety #39423 Specifications

  • Item: F R Fabric Welding Sleeves W 2 1 2 Elas
  • Color: Green
  • Material: Cotton
  • Standards: ASTM D6413
  • Cuff Style: Knit
  • Includes Soapstone Pocket: No
  • Sleeve Length: 23 in
  • Stitching Material: Cotton
  • Brand and Series: MCR Safety Memphis Welding
  • Series: Memphis Welding
  • Sleeve Style: Sleeve
  • Welding Sleeve Application: Mig, Tig
  • ANSI/ISEA Abrasion Level: Not Tested
  • Sleeve Performance: General Purpose
  • Includes Thumbhole: No
  • Sleeve Material: Cotton
  • ANSI/ISEA Cut Level: Not Tested
  • Country of Origin (subject to change): Mexico

Description

F R Fabric Welding Sleeves W 2 1 2 Elas, Color Green, Cuff Style Knit, Material Cotton, Sleeve Length 23 in, Standards ASTM D6413, Stitching Material Cotton

Restrictions and Compliance

Reviews of Mcr Safety #39423