Mcr Safety

F R Fabric Welding Sleeves W Snap Wrist

Mcr Safety F R Fabric Welding Sleeves W Snap Wrist 39518
Hover or click to zoom Tap to zoom
$6.89

Must order in multiples of 2

  • Item: F R Fabric Welding Sleeves W Snap Wrist
  • Color: Green
  • Closure Type: Snaps
See full product details
Orders over $75 ship free.

Total: $13.78

Mcr Safety #39518 Specifications

  • Item: F R Fabric Welding Sleeves W Snap Wrist
  • Color: Green
  • Closure Type: Snaps
  • Material: Cotton
  • Cuff Style: Straight
  • Standards: ASTM D6413
  • Brand and Series: MCR Safety Memphis Welding
  • Stitching Material: Cotton
  • ANSI/ISEA Abrasion Level: Not Tested
  • Sleeve Length: 18 in
  • Sleeve Material: Cotton
  • ANSI/ISEA Cut Level: Not Tested
  • Series: Memphis Welding
  • Includes Soapstone Pocket: No
  • Includes Thumbhole: No
  • Sleeve Performance: General Purpose
  • Welding Sleeve Application: Mig, Tig
  • Sleeve Style: Sleeve
  • Wrist Closure: Snaps
  • Country of Origin (subject to change): Mexico

Description

ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested, Closure Type Snaps, Cuff Style Straight, Series Memphis Welding, Sleeve Length 18 in, Sleeve Material Cotton, Sleeve Performance General Purpose, Stitching Material Cotton, Welding Sleeve Application Mig, Tig, Sleeve Style Sleeve, Includes Thumbhole No, Color Green

Restrictions and Compliance

Reviews of Mcr Safety #39518