Mcr Safety

Flame Resistant (FR) Jeans Max Comfort 14.75 oz. 100% FR Denim CAT 2 HRC2 / ATPV 20.0 cal/cm2

Mcr Safety Flame Resistant (FR) Jeans Max Comfort 14.75 oz. 100% FR Denim CAT 2 HRC2 / ATPV 20.0 cal/cm2 P1D5030
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$74.95
Orders over $75 ship free.

Subtotal: $74.95

Mcr Safety #P1D5030 Specifications

  • Country of Origin (subject to change): Unknown

Description

WheTher working in The rugged oil and gas industry or spending your day working near electrical hazards, stay safe and comfortable in MCR Safety's FR Gear made with Max Comfort fabrics. The P1 work jeans feature a comfortable 100% cotton material meets The NFPA 2112-2018 Standard for Flame Resistant Garments and NFPA 70E Standard for Electrical Safety in The Workplace. Sizes available: Waist 28" to 50" / Length 30" to 36"

Reviews of Mcr Safety #P1D5030