Mcr Safety
Gloves, 2XL, PK12
Mfr # 92718NFXXL
Zoro # G300428068
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 2XL ( 11 )
- Color Blue/Gray
- Glove Coating Material Foam Nitrile
- Palm Material Nitrile
Explore More Products
- MCR SAFETY Gloves, M, PK12 92718NFM
- MCR SAFETY Gloves, L, PK12 92738PUL
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, M, 1 PR 9389PVM
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 92735NXL
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR 92720NFM
- MCR SAFETY Leather Gloves, White, S, PK12 36136KDPS
- MCR SAFETY Coated Gloves, 2XL, knit Cuff, PK12 UT1956XXL
- MCR SAFETY Gloves, 13'' NBR Gaunt/Kevlar M, 12PK 9784IKOM
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR 9672DTM
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 TRX818XXXXL
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR 2021X-M (8)
- Mcr Safety Cut-Resistant Gloves