THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Headgear, Ratchet, Plastic, Blue

MCR SAFETY| Zoro #: G0359947| Mfr #: 103

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Headgear Only
For Use With: Crews Faceshield
Features: Ratchet Suspension
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359947 Mfr #: 103
Includes: Headgear OnlyFor Use With: Crews Faceshield
Features: Ratchet SuspensionColor: Blue
Dielectric Protection: NoMaterial: Plastic
Standards: ANSI Z87+ High Impact When Used with Crew VisorItem: Headgear
Country of Origin (subject to change): China

Description

Headgear, Color Blue, Material Plastic, Dielectric Protection No, Features Ratchet Suspension, For Use With Crews Faceshield, Standards ANSI Z87+ High Impact When Used with Crew Visor

Reviews