Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, XL
Mfr # 8402XL
Zoro # G0482231
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size Xl
- Material Neoprene/Nylon
- Inseam 32"
- Fits Waist Size 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8402XL
- Zoro # G0482231
- UPC # 45143840243
- Country of Origin China
- Category Rainsuits
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Item | Hydroblast .35mm Neoprene Nylon Suit, XL |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 32" |
Features | 0.35mm Thickness; Pants Feature 360 Degrees High Bib |
Number of Pockets (Inside) | 0 |
Gender | Men's |
Number of Pockets (Outside) | 0 |
Description
Hydroblast .35mm Neoprene Nylon Suit, XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Entrance Mat, Coir, Multi (106661729)
- SIGNMISSION Sign, 7" H, 10" W, Alum, Private Property No Trespassing Violators Sign, Landscape, L-17856 (OS-NS-A-710-L-17856)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- MCR SAFETY Garments, .40mm Pu/ Poly, 3 Pc Suit, 2 tone XL (5182SXL)
- MCR SAFETY Garments, .40mm Stretch Pu/Cotton Poly, 2 Pc Suit, X5 (5182X5)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 5XL (O722X5)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Suit, , X8 (3882X8)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)