Mcr Safety
Industry Grade PVC Poly Suit 3 Pc Ye, XL
Mfr # 2303XL
Zoro # G3302288
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size Xl
- Material PVC/Polyester
- Inseam 29-1/2"
- Fits Waist Size 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2303XL
- Zoro # G3302288
- UPC # 45143230341
- Country of Origin Multiple
- Category Rainsuits
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Item | Industry Grade Pvc Poly Suit 3 Pc Ye,XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 29-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.32mm Thickness |
Gender | Men's |
Description
Industry Grade Pvc Poly Suit 3 Pc Ye,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Small, A5 Cut Level, 15 ga, Red/Black, S (7) (48-22-8920)
- EDWARDS SIGNALING Chime, Red, H 27/32 x 4 1/2 In (EG1R-C)
- KINCO Kinco Men's Indoor/Outdoor Palm Gloves Black/Gray XL 1 pair (1888-XL)
- REFRIGIWEAR Polarforce Bib Overalls Black/Charcoal Lar (7140RBCHLAR)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, XL (FR2003XL)
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, XL (2083SRXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)