Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, HiVis Orange, L, PR

  • Zoro #: G0061311
  • Mfr #: 34411L

$13.27

  • Grade of Leather: Premium
  • Glove Cut: Gunn
  • Leather Palm Type: Grain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #34411L Specifications

  • Zoro #: G0061311
  • Mfr #: 34411L
Grade of Leather: Premium Glove Cut: Gunn
Leather Palm Type: Grain Glove Back Material: Nylon
Sold As: Pair Thumb Style: Wing
Cut: Gunn Color: Black Palm, HiVis Orange and Yellow Back
Lining: Thermosock Leather Palm Material: Pigskin
Back Material: Grain Pigskin Leather Palm Process: Grain
Stitching Material: Cotton/Polyester Standards: ANSI/ISEA 107-2004
Size: L Glove Size: L
Application: Construction Cuff: Knit Wrist
Item: Leather Gloves Leather Glove Item: Leather Work Gloves
Hand: Left and Right Glove Leather Grade: A
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Glove Back Material Nylon, Glove Cut Gunn, Glove Size L, 1 Pair

Reviews of Mcr Safety #34411L