Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, L, High Visibility Orange, PR

  • Zoro #: G0061153
  • Mfr #: 921L

$8.20

  • ANSI/ISEA Cut Level: 2
  • Item: Leather Gloves
  • Application: Airport, Automotive, Construction, Shipping, Receiving
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #921L Specifications

  • Zoro #: G0061153
  • Mfr #: 921L
ANSI/ISEA Cut Level: 2 Item: Leather Gloves
Application: Airport, Automotive, Construction, Shipping, Receiving Finger Style: Full Finger
Size: L Back Material: 3M Scotchlite Reflective, Nylon
Sub-Category: Multi-Task Color: Orange
Stitching Material: Cotton/Polyester Lining: Unlined
Thumb Style: Wing Closure Type: hook-and-loop
Cuff: Hook-and-Loop Palm Construction: Single Layer Leather
Palm Material: Grain Cow Standards: ANSI/ISEA 107-2004
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Size L, Color Hi-Visibility Orange and Black, Palm Material Grain Cow, Palm Construction Single Layer Leather, Back Material 3M Scotchlite Reflective, Nylon, Stitching Material Cotton/Polyester, Hook-and-Loop Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Unlined Lining, ANSI/ISEA Cut Level 2, 1 Pair

Reviews of Mcr Safety #921L