Leather Gloves, M, High Visibility Orange, PR

MCR SAFETY| Zoro #: G0061162| Mfr #: 921M

$7.32 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: Wing
Cuff: Hook-and-Loop
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061162 Mfr #: 921M
Thumb Style: WingCuff: Hook-and-Loop
Color: OrangeSize: M
Back Material: 3M Scotchlite Reflective, NylonApplication: Construction
Item: Leather GlovesLining: Unlined
Palm Material: Grain CowCountry of Origin (subject to change): China

Description

Leather Gloves, Size M, Color Hi-Visibility Orange, Palm Material Grain Cow, Back Material 3M Scotchlite Reflective, Nylon, Hook-and-Loop Cuff, Wing, Unlined Lining, 1 Pair

Reviews