Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, M, High Visibility Yellow, PR

  • Zoro #: G0061406
  • Mfr #: 968M
$15.97
  • Color: Lime/White/Black
  • ANSI/ISEA Cut Level: 2
  • Closure Type: hook-and-loop
See full product details
Orders over $75 ship free.

Mcr Safety #968M Specifications

  • Zoro #: G0061406
  • Mfr #: 968M
Color: Lime/White/Black ANSI/ISEA Cut Level: 2
Closure Type: hook-and-loop Application: TSA, Construction, Road Construction, Flagman, Railroad
Sub-Category: Multi-Task Palm Material: Goatskin
Palm Construction: Single Layer Leather Item: Mechanics Gloves
Size: M Stitching Material: Cotton/Polyester
Thumb Style: Keystone Back Material: 3M Scotchlite Reflective, Nylon
Cuff: Hook-and-Loop Finger Style: Full Finger
Lining: Insulated ANSI/ISEA Abrasion Level: Not Tested
Glove Size: M Insulated: Yes
ANSI/ISEA Puncture Level: Not Tested Series: MCR Safety Multi-Task
Glove Length: 9 1/4 in Leather Palm Process: Grain
Glove Back Material: Nylon Standards: ANSI/ISEA 107-2004
Thumb Sweat Wipe: No Glove Liner Material: Thermosock
Min. Temp.: Not Rated Glove Insulation Material: Thermosock
Reflective Backing: Yes Includes Pull Strap: No
Touchscreen Compatible: No Glove Materials: Goatskin, Nylon
Touchscreen Nib: No Low-Profile Impact Protection: No
Includes Pinch Point Protection: No Glove Hand Style: Left and Right
Windproof: No Cuff Style: Hook-and-Loop
ANSI/ISEA Impact Level: Not Tested Finger Coverage: Full Finger
Includes ID Panel: Yes Grip Coating Material: Uncoated
Glove Features: ID Panel, Insulated, Reflective Backing Cut-Resistance Coverage: Not Tested
Silicone-Free: No Latex-Free: No
Water Resistant: No Oil Resistant: No
Glove Safety Features: High-Visibility Includes Heat Pack Pocket: No
Glove Material Color: Lime, White Glove Construction: Cut and Sewn
Includes Double Palm: No Includes Padded Palm: No
Rope Channel Reinforcement: No Waterproof: No
Includes Keypad Nib: No Brand and Series: MCR Safety 968
Anti-Static: No High Visibility: No
EN 388 Impact Rated: No Includes Red Palm: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Size M, Color Hi-Visibility Yellow and White, Palm Material Grain Goatskin, Palm Construction Single Layer Leather, Back Material 3M Scotchlite Reflective, Nylon, Stitching Material Cotton/Polyester, Hook-and-Loop Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Keystone, Insulated Lining, ANSI/ISEA Cut Level 2, 1 Pair

Reviews of Mcr Safety #968M