THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Leather Gloves, S, High Visibility Orange, PR

MCR SAFETY| Zoro #: G0061171| Mfr #: 921S

$7.44 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: Wing
Cuff: Hook-and-Loop
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061171 Mfr #: 921S
Thumb Style: WingCuff: Hook-and-Loop
Color: OrangeSize: S
Back Material: 3M Scotchlite Reflective, NylonApplication: Construction
Item: Leather GlovesLining: Unlined
Palm Material: Grain CowCountry of Origin (subject to change): China

Description

Leather Gloves, Size S, Color Hi-Visibility Orange, Palm Material Grain Cow, Back Material 3M Scotchlite Reflective, Nylon, Hook-and-Loop Cuff, Wing, Unlined Lining, 1 Pair

Reviews