STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Leather Gloves, S, High Visibility Yellow, PR

MCR SAFETY| Zoro #: G0061415| Mfr #: 968S

$14.45 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Lining: Insulated
Back Material: 3M Scotchlite Reflective, Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061415 Mfr #: 968S
Color: YellowLining: Insulated
Back Material: 3M Scotchlite Reflective, NylonItem: Leather Gloves
Thumb Style: KeystoneCuff: Hook-and-Loop
Size: SApplication: Construction
Palm Material: Grain GoatskinCountry of Origin (subject to change): China

Description

Leather Gloves, Size S, Color Hi-Visibility Yellow, Palm Material Grain Goatskin, Back Material 3M Scotchlite Reflective, Nylon, Hook-and-Loop Cuff, Keystone, Insulated Lining, 1 Pair

Reviews