- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Leather Driver's Gloves
- /
- Leather Drivers Gloves, HiVis Orange, S, PR
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Leather Drivers Gloves, HiVis Orange, S, PR (Discontinued)
Mfr # 34411S
Zoro # G0061336
This Product is Discontinued
Key Features
- Glove Size S
- Color Black Palm, HiVis Orange and Yellow Back
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Nylon
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
34411S
-
Zoro #
G0061336
- UPC # 045143344116
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Cuff Length | 2 in |
Details
Item | Leather Driver's Gloves |
Color | Black Palm, HiVis Orange and Yellow Back |
Leather Grade | Premium |
Thumb Style | Wing |
Glove Back Material | Nylon |
Glove Liner Material | Thermosock(R) |
Glove Cut | Gunn |
Palm Material | Pigskin |
Leather Palm Process | Grain |
Leather Palm Type | Grain |
Stitching Material | Cotton/Polyester |
Sold As | Pair |
Application | Construction |
Standards | ANSI/ISEA 107-2004 |
Insulated | Yes |
Cuff Color | Orange |
Includes Keypad Nib | No |
Glove Safety Features | High-Visibility |
Glove Construction | Cut and Sewn |
Leather Glove Style | Drivers |
Series | Luminator |
Hand Protection Style | Glove |
Glove Insulation Material | Thermosock |
Thumb Sweat Wipe | No |
ANSI/ISEA Abrasion Level | Not Tested |
Glove Hand Style | Left and Right |
Includes Pull Strap | No |
Finger Coverage | Full Finger |
Low-Profile Impact Protection | No |
Includes Double Palm | No |
Glove Back Color | High-Visibility Orange/Yellow |
Windproof | No |
Waterproof | Yes |
EN 388 Impact Rated | No |
Includes Padded Palm | No |
Brand and Series | MCR Safety Luminator |
Includes Pinch Point Protection | No |
ANSI/ISEA Impact Level | Not Tested |
Includes ID Panel | No |
Includes Red Palm | No |
Water Resistant | Yes |
Leather Color | Black |
Touchscreen Compatible | No |
Cuff Style | Knit |
Rope Channel Reinforcement | No |
High-Visibility | No |
Description
Leather Driver's Gloves, Stitching Material Cotton/Polyester, Sold As Pair, Thumb Style Wing, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov