Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety Cuff, L, Gray, PR

  • Zoro #: G0054783
  • Mfr #: 1735L
$16.55
  • Leather Palm Material: Cowhide
  • Leather Glove Item: Leather Work Gloves
  • Lining: Fleece Palm
See full product details
Orders over $75 ship free.

Mcr Safety #1735L Specifications

  • Zoro #: G0054783
  • Mfr #: 1735L
Leather Palm Material: Cowhide Leather Glove Item: Leather Work Gloves
Lining: Fleece Palm Standards: EN 388 CE
Glove Leather Grade: A Hand: Left and Right
Cuff: Safety Leather Palm Type: Split
Application: Lumber Yards, Roofing, Construction Glove Size: L
Leather Palm Process: Split Cut: Gunn
Item: Leather Gloves Glove Cut: Gunn - Full Back
Glove Back Material: Cowhide Stitching Material: Kevlar(R)
Size: L Back Material: Split Cowhide
Sold As: Pair Thumb Style: Straight
Color: Gray Glove Length Style: Standard
ANSI/ISEA Cut Load - Back Side: Not Tested Reinforcement Coverage: Reinforced Index Finger, Reinforced Fingertips, Reinforced Palm
Glove Backing Material: Gray Cowhide ANSI/ISEA Cut Level - Back Side: Not Tested
ANSI/ISEA Needlestick Force - Fingertips: Not Tested ANSI/ISEA Cut Level: Not Tested
Glove Materials: Cowhide ANSI/ISEA Needlestick Level - Fingertips: Not Tested
ANSI/ISEA Abrasion Level: Not Tested Cuff Style: Safety
ANSI/ISEA Cut Level - Palm Side: Not Tested ANSI/ISEA Needlestick Force - Palm Side: Not Tested
Brand and Series: MCR Safety Lumber Jake(R) 1735 ANSI/ISEA Needlestick Level - Palm Side: Not Tested
Leather Glove Style: Work Glove Liner Material: Fleece Cotton
Leather Grade: Premium Leather Glove Liner Type: Fleece Cotton Liner
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series MCR Safety Lumber Jake(R) 1735, Cuff Style Safety, Glove Back Material Cowhide, Glove Cut Gunn - Full Back, Glove Length Style Standard, Glove Liner Material Cotton Fleece, Glove Materials Cowhide, Glove Size L, 1 Pair

Reviews of Mcr Safety #1735L