WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Leather Gloves, XL, Hi Vis Orange, PR

MCR SAFETY| Zoro #: G0061187| Mfr #: 921XL

$7.47 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thumb Style: Wing
Cuff: Hook-and-Loop
Color: Orange

Technical Specifications

Zoro #: G0061187 Mfr #: 921XL
Thumb Style: WingCuff: Hook-and-Loop
Color: OrangeSize: XL
Back Material: 3M Scotchlite Reflective, NylonApplication: Construction
Item: Leather GlovesLining: Unlined
Palm Material: Grain CowCountry of Origin (subject to change): China

Product Description

Leather Gloves, Size XL, Color Hi-Visibility Orange, Palm Material Grain Cow, Back Material 3M Scotchlite Reflective, Nylon, Hook-and-Loop Cuff, Wing, Unlined Lining, 1 Pair

Product Reviews