Leather Gloves, XL, High Visibility Yellow, PR

MCR SAFETY| Zoro #: G0061424| Mfr #: 968XL

$15.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: Keystone
Cuff: Hook-and-Loop
Color: yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061424 Mfr #: 968XL
Thumb Style: KeystoneCuff: Hook-and-Loop
Color: yellowSize: XL
Back Material: 3M Scotchlite Reflective, NylonApplication: Construction
Item: Leather GlovesLining: Insulated
Palm Material: Grain GoatskinCountry of Origin (subject to change): China

Description

Leather Gloves, Size XL, Color Hi-Visibility Yellow, Palm Material Grain Goatskin, Back Material 3M Scotchlite Reflective, Nylon, Hook-and-Loop Cuff, Keystone, Insulated Lining, 1 Pair

Reviews