Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Driver Gloves, HiVis Orange, XL, PR

  • Zoro #: G0061345
  • Mfr #: 34411XL
$13.32
  • Glove Back Material: Nylon
  • Leather Glove Item: Leather Work Gloves
  • Standards: Not Applicable
See full product details
Orders over $75 ship free.

Mcr Safety #34411XL Specifications

  • Zoro #: G0061345
  • Mfr #: 34411XL
Glove Back Material: Nylon Leather Glove Item: Leather Work Gloves
Standards: Not Applicable Lining: Thermosock
Item: Leather Gloves Application: Construction
Cuff: Knit Wrist Grade of Leather: Premium
Leather Palm Type: Grain Glove Cut: Gunn
Size: XL Glove Leather Grade: A
Glove Size: XL Cut: Gunn
Sold As: Pair Hand: Left and Right
Leather Palm Material: Pigskin Leather Palm Process: Grain
Back Material: Grain Pigskin Color: Black Palm, HiVis Orange and Yellow Back
Thumb Style: Wing Stitching Material: Cotton/Polyester
Insulated: Yes Palm Material: Pigskin
Series: Luminator Brand and Series: MCR Safety Luminator
Cuff Style: Knit Includes ID Panel: No
Includes Double Palm: No Includes Pinch Point Protection: No
Cuff Length: 2 in Hand Protection Style: Glove
Includes Keypad Nib: No Leather Glove Liner Type: Thermosock(R) Liner
Includes Red Palm: No Glove Materials: Pigskin
Reflective Backing: Yes Waterproof: Yes
ANSI/ISEA Abrasion Level: Not Tested Low-Profile Impact Protection: No
Finger Coverage: Full Finger Rope Channel Reinforcement: No
Glove Construction: Cut and Sewn Leather Glove Style: Drivers
EN 388 Impact Rated: No Thumb Sweat Wipe: No
Glove Liner Material: Thermosock(R) Glove Back Color: High-Visibility Orange/Yellow
Oil Resistant: No Windproof: No
Touchscreen Compatible: No ANSI/ISEA Impact Level: Not Tested
Includes Padded Palm: No Includes Pull Strap: No
Leather Color: Black Glove Hand Style: Left and Right
Water Resistant: Yes Cuff Color: Orange
Glove Backing Material: High-Visibility Orange/Yellow Nylon High Visibility: No
Glove Insulation Material: Thermosock Leather Grade: Premium
Glove Safety Features: High-Visibility Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Glove Back Material Nylon, Glove Cut Gunn, Glove Size XL, 1 Pair

Reviews of Mcr Safety #34411XL