Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, L, Hi-Vis Orange, PR

  • Zoro #: G0061214
  • Mfr #: 32111L

$8.99

  • Cuff: Slip-On
  • Leather Palm Material: Cowhide
  • Grade of Leather: Premium
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #32111L Specifications

  • Zoro #: G0061214
  • Mfr #: 32111L
Cuff: Slip-On Leather Palm Material: Cowhide
Grade of Leather: Premium Lining: Unlined
Leather Palm Process: Grain Color: High Visibility Orange
Sold As: Pair Stitching Material: Cotton/Polyester
Glove Cut: Gunn Glove Back Material: Nylon
Size: L Hand: Left and Right
Cut: Gunn Glove Size: L
Back Material: 3M Scotchlite Reflective, Nylon Standards: ANSI/ISEA 107-2004
Application: Low Maintenance Leather Glove Item: Leather Work Gloves
Glove Leather Grade: A Thumb Style: Keystone
Item: Leather Gloves Leather Palm Type: Grain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Glove Back Material Nylon, Glove Cut Gunn, Glove Size L, 1 Pair

Reviews of Mcr Safety #32111L