Leather Palm Gloves, M, Hi-Vis Orange, PR

MCR SAFETY| Zoro #: G0061205| Mfr #: 32111M

$11.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stitching Material: Poly/Cotton
Grade of Leather: Premium
Leather Palm Material: Cowhide

Technical Specifications

Zoro #: G0061205 Mfr #: 32111M
Stitching Material: Poly/CottonGrade of Leather: Premium
Leather Palm Material: CowhideLeather Palm Type: Grain
Size: MCut: Gunn
Sold As: PairItem: Leather Gloves
Thumb Style: KeystoneCuff: Slip-On
Color: OrangeLeather Palm Process: Grain
Application: Low MaintenanceStandards: ANSI/ISEA 107-2004
Hand: Left and RightLining: Unlined
Back Material: 3M Scotchlite Reflective, NylonCountry of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Full-Grain, 3M Scotchlite Reflective, Nylon Back Material, Slip-On Cuff, Size M, Color Hi-Visibility Orange, Grade of Leather Premium, Lining Unlined, Gunn Cut, Keystone Thumb Style, Polyester Stitching Material, Standards ANSI/ISEA 107-2004, Left/Right Hand, 1 Pair

Product Reviews