Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Pigskin, Shirred, M, PR

  • Zoro #: G5178232
  • Mfr #: 3401M
$8.82
  • Promotion Restriction: Not eligible for promotion
  • Cuff: Slip-On
  • Thumb Style: Keystone
See full product details
Orders over $75 ship free.

Mcr Safety #3401M Specifications

  • Zoro #: G5178232
  • Mfr #: 3401M
Promotion Restriction: Not eligible for promotion Cuff: Slip-On
Thumb Style: Keystone Leather Glove Item: Leather Work Gloves
Stitching Material: Cotton/Polyester Color: Beige
Glove Back Material: Pigskin Back Material: Pigskin Leather
Size: M Glove Cut: Gunn - Full Back
Grade of Leather: Industrial Application: Building, Construction , Operating Heavy Vehicles, Municipalities, Building Operations, Utility
Hand: Left and Right Leather Palm Type: Full-Grain
Glove Size: M Item: Leather Gloves
Sold As: Dozen Leather Palm Material: Pigskin
Lining: Unlined Cut: Gunn
Leather Palm Process: Full-Grain Glove Leather Grade: C
ANSI/ISEA Needlestick Level - Palm Side: Not Tested ANSI/ISEA Abrasion Cycles: 2,885
ANSI/ISEA Cut Level - Back Side: Not Tested ANSI/ISEA Needlestick Level - Fingertips: Not Tested
ANSI/ISEA Cut Load - Back Side: Not Tested ANSI/ISEA Cut Level: Not Rated
Glove Materials: Pigskin Brand and Series: MCR Safety 3401
ANSI/ISEA Abrasion Level: 3 Leather Grade: Premium
Glove Backing Material: Beige Pigskin ANSI/ISEA Cut Level - Palm Side: Not Tested
ANSI/ISEA Needlestick Force - Palm Side: Not Tested Glove Liner Material: Unlined
ANSI/ISEA Needlestick Force - Fingertips: Not Tested Cuff Style: Slip-On
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series MCR Safety 3401, Cuff Style Slip-On, Glove Back Material Pigskin, Glove Cut Gunn - Full Back, Glove Liner Material Unlined, Glove Materials Pigskin, Glove Size M, 1 Pair

Reviews of Mcr Safety #3401M