Shop Alternate Products
This Product is Discontinued
Mcr Safety
Leather Palm Gloves, XL, Hi-Vis Orange, PR (Discontinued)
Mfr # 32111XL
Zoro # G0061223
This Product is Discontinued
Key Features
- Glove Size XL
- Color High Visibility Orange
- Thumb Style Keystone
- Glove Cut Gunn
- Standards ANSI/ISEA 107-2004