Mcr Safety
Luminator .38Mm PVC Poly Suit 3 Pc, XL
Mfr # 2083SRXL
Zoro # G0628507
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Lime with Silver Reflective Stripes
- Size Xl
- Material PVC/Polyester
- Features 0.38mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2083SRXL
- Zoro # G0628507
- UPC # 45143218349
- Country of Origin China
- Category Rainsuits
Dimensions
Size | Xl |
Details
Item | Luminator .38Mm Pvc Poly Suit 3 Pc,XL |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | PVC/Polyester |
Features | 0.38mm Thickness |
Description
Luminator .38Mm Pvc Poly Suit 3 Pc,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21M)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- KLEIN TOOLS Lightweight Gel Knee Pad, Non-Marring (60849)
- OK-1 Back Support, Black, M (OK-SS-5-BLK/BM)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 4XL (8402X4)
- MCR SAFETY Garments, .40mm Stretch Pu/Cotton Poly, 2 Pc Suit, X5 (5182X5)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, L (2303L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, XL (FR2003XL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 3XL (2303X3)
- CONDOR Coverall Rainsuit w/Hood, Yellow, 4XL (4PCF6)