Mcr Safety

Mechanics Glove, L, Full Finger, PR

Hover or click to zoom Tap to zoom
Key Features
  • Color: Black, Gray, High-Visibility Orange
  • Finger Coverage: Full Finger
  • Palm Material: Synthetic Leather
  • Cuff Style: Shirred Slip-On
  • Standards: ANSI/ISEA 105:2016, ASTM 3884-09, EN388
  • ANSI/ISEA Cut Level: A1
  • Glove Back Material: Spandex(R)
  • ANSI/ISEA Abrasion Level: 3
See all product information
$8.05
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents