- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Mechanics Gloves
- /
- Mechanics Gloves, M ( 8 ), Tan
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Mechanics Gloves, M ( 8 ), Tan (Discontinued)
Mfr # 962M
Zoro # G8273224
This Product is Discontinued
Key Features
- Glove Size M
- Color Tan
- Cuff Style Hook-and-Loop
- Glove Length 8 1/2 in
- Palm Construction Patch Grain Leather
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
962M
-
Zoro #
G8273224
- UPC # 45143773367
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Mechanics Gloves |
Color | Tan |
Cuff Style | Hook-and-Loop |
Palm Construction | Patch Grain Leather |
Finger Coverage | Full Finger |
Insulated | No |
Standards | ANSI/ISEA 105-2016, ASTM 3884-09, EN388 |
ANSI/ISEA Puncture Level | 2 |
Series | 962 |
ANSI/ISEA Abrasion Level | 6 |
Glove Coating Coverage | Palm and Fingers |
Palm Material | Goatskin with Silicone Grip |
Features | Reinforced Palm, Reinforced Thumb Crotch |
ANSI/ISEA Cut Level | A2 |
Glove Hand Style | Left and Right |
Reinforcement Coverage | Reinforced Thumb Crotch |
Brand and Series | MCR Safety 962 |
ANSI/ISEA Puncture Force | 43.48 N |
Palm Style | Leather with Added Grip |
Glove Construction | Cut and Sewn |
Leather Palm Process | Grain |
ANSI/ISEA Abrasion Cycles | 20,000 |
Glove Materials | Goatskin Leather, Nylon/Spandex, Steel |
Includes Double Palm | Yes |
Arc Flash PPE Category | Not Applicable |
Hand Protection Style | Glove |
Glove Features | Reinforced Palm, Reinforced Thumb Crotch |
ANSI/ISEA Cut Load | 919 g |
Oil-Resistant | No |
Reflective Backing | No |
ANSI/ISEA Cut Level (Coverage) | A2 - Palm Side |
Glove Coating Material | Silicone |
Leather Grade | Premium |
Minimum Temperature | Not Rated |
Pairs per Package | 1 |
Cut-Resistance Coverage | Palm Side |
Touchscreen Compatible | No |
Includes Reinforced Thumb Crotch | Yes |
Silicone-Free | No |
Sold As | Pair |
Glove Back Color | Brown |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, Glove Coating Material Silicone
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov