- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Mechanics Gloves
- /
- Mechanics Glove, XL, Full Finger, PR
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Mechanics Glove, XL, Full Finger, PR (Discontinued)
Mfr # 918XL
Zoro # G8275796
This Product is Discontinued
Key Features
- Glove Size XL
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 3/4 in
- Finger Coverage Full Finger
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
918XL
-
Zoro #
G8275796
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 3/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Mechanics Gloves |
Color | Black/Blue |
Cuff Style | Hook-and-Loop |
Finger Coverage | Full Finger |
Standards | ANSI/ISEA 105:2016, ASTM F1060-18, ASTM F2992-15, ASTM 3884-09, EN388 |
Palm Material | Synthetic Leather |
ANSI/ISEA Puncture Level | 3 |
Series | 918 |
ANSI/ISEA Cut Level | A4 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Abrasion Cycles | 3,700 |
Brand and Series | MCR Safety Cut Pro(R) |
ANSI/ISEA Puncture Force | 63.77 N |
Glove Construction | Cut and Sewn |
Glove Hand Style | Left and Right |
Glove Materials | Synthetic |
Reinforcement Coverage | Reinforced Thumb Crotch |
Palm Style | Leather |
ANSI/ISEA Cut Load | 1,301 g |
Layered Palm Material | Kevlar(r), Synthetic Leather |
Glove Insulation Material | Thinsulate |
Pairs per Package | 1 |
Hand Protection Style | Glove |
Arc Flash PPE Category | Not Applicable |
Sold As | Pair |
Minimum Temperature | Not Rated |
ANSI/ISEA Heat Level | 2 |
Leather Grade | Premium |
Includes Double Palm | Yes |
EN 407 Contact Heat Level | 60 sec |
Glove Back Color | Blue |
Touchscreen Compatible | No |
Cut-Resistance Coverage | Palm Side |
Temp Rating | Above 32 Degrees F |
Reflective Backing | No |
Glove Features | Reinforced Palm, Waterproof |
Oil-Resistant | Yes |
Maximum Temperature | 284 Degrees F |
Glove Coating Material | PVC |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Cut Level (Coverage) | A4 - Palm Side |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Neoprene Knuckle Strap, Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level 60 sec, Insulated Yes, Maximum Temperature 284 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Blue
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov