Mcr Safety

Mechanics Gloves, Black, Single Layer

Mcr Safety Mechanics Gloves,  Black,  Single Layer 981XXL
Hover or click to zoom Tap to zoom
  • Item: Mechanics Gloves
  • Color: Black
  • Palm Construction: Single Layer
  • Finger Coverage: Full Finger
  • Palm Material: Polyurethane
  • Cuff Style: Slip-On
  • Standards: ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, EN388
  • ANSI/ISEA Abrasion Level: 3
See full product details
$59.58

Subtotal: $59.58

Mcr Safety #981XXL Specifications

  • Item: Mechanics Gloves
  • Color: Black
  • Palm Construction: Single Layer
  • Finger Coverage: Full Finger
  • Palm Material: Polyurethane
  • Cuff Style: Slip-On
  • Standards: ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, EN388
  • ANSI/ISEA Abrasion Level: 3
  • Glove Back Material: MAXGrid
  • Glove Length: 11 1/2 in
  • Glove Size: 2XL
  • ANSI/ISEA Puncture Level: 2
  • Series: 981
  • Palm Style: Coated
  • ANSI/ISEA Puncture Force: 32.7 N
  • Glove Construction: Cut and Sewn
  • Glove Material Color: Black
  • ANSI/ISEA Abrasion Cycles: 1,175
  • Brand and Series: MCR Safety 981 Series
  • Glove Materials: MAXGrid Polyurethane, Thinsulate
  • Touchscreen Compatible: Yes
  • Glove Hand Style: Left and Right
  • Glove Liner Material: Thinsulate(TM)
  • Hand Style: Left and Right
  • Temp Rating: Below 0 Degrees F
  • Arc Flash PPE Category: Not Applicable
  • Color Family: Black
  • Glove Back Color: Black
  • Glove Insulation Material: Thinsulate
  • Hand Protection Style: Glove
  • Palm Material [Subhead]: Coated
  • Includes Double Palm: No
  • Glove Coating Material: Polyurethane
  • EN 511 Rating: 121
  • Includes Reinforced Thumb Crotch: No
  • Size- Alpha: 2XL
  • Leather Grade: Premium
  • Minimum Temperature: -22 Degrees F
  • Insulation Material: Thinsulate(TM)
  • Oil-Resistant: No
  • Sold As: Pair
  • Size- Numeric: 11
  • Silicone-Free: No
  • Reflective Backing: No
  • Pairs per Package: 1
  • Glove Insulation Weight: 100 g
  • Glove Features: Touchscreen Compatible, Waterproof, Windproof
  • Country of Origin (subject to change): Viet Nam

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Thinsulate(TM), Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, Glove Coating Material Polyurethane, EN 511 Rating 121

Restrictions and Compliance

Reviews of Mcr Safety #981XXL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.