Mcr Safety

Mechanics Work Gloves Shadow Grass Blades Camo Gloves Palm Reinforced with D3O TPR, PR

Mcr Safety Mechanics Work Gloves Shadow Grass Blades Camo Gloves Palm Reinforced with D3O TPR,  PR MO200M
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Unknown
See full product details
$33.45

Subtotal: $33.45

Mcr Safety #MO200M Specifications

  • Country of Origin (subject to change): Unknown

Description

MCR Safety and Mossy Oak Brand Camo have teamed up to bring you an amazing line up of Shadow Grass Blades gloves and glasses. Shadow Grass Blades features a precise arrangement of individual blades of grass, wheTher windblown, broken or bent, onto a background of thatch consisting of lesser or dead grass, to create The perfect pure grass pattern. Carefully placed shadows from The main grass arranged atop The thatch, which incorporates light to dark spots as seen in nature, creates depth that gives Shadow Grass Blades a realistic 3D appearance. The MO200 ForceFlex gloves feature a touch screen friendly tough synThetic palm that offers good abrasion resistance. The palm is reinforced with D3O material to assist with impact and vibration. The fourchette areas (between The fingers) and The thumb crotch are reinforced with honey gold goatskin material for dexterity and strength. The back of The MO200 features The Shadow Grass Blades pattern breathable material with brown TPR for full dorsal protection. The MO200 is fully insulated glove with 100 gram Thinsulate and a water and wind proof bladder. This glove provides excellent fit with an adjustable wrist hook and loop closure. The wearer ID panel provides The worker a way to mark Their own gloves. Looking for The best mechanics work gloves? Look no furTher than MCR Safety!

Reviews of Mcr Safety #MO200M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.