Mcr Safety

MIG/TIG Welding Gloves, Cowhide Palm, 2XL, 12PK

Mcr Safety MIG/TIG Welding Gloves,  Cowhide Palm,  2XL,  12PK 4921XXL
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Straight
  • Cuff Material: Cowhide
See full product details
$141.11
Pk of 12, $11.76/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mcr Safety #4921XXL Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: 2XL
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Straight
  • Cuff Material: Cowhide
  • Glove Cut: Gunn - Full Back
  • Color: Beige
  • Palm Material: Cowhide
  • Welding Glove Application: MIG, TIG
  • Stitching Material: Kevlar(R)
  • Glove Size: 2XL
  • Waterproof: No
  • Leather Color: Beige
  • Leather Glove Liner Type: Cotton Fleece Liner
  • Leather Glove Style: Work
  • Glove Back Color: Red
  • Reinforcement Coverage: Reinforced Palm, Reinforced Thumb Crotch
  • Cuff Color: Red
  • ANSI/ISEA Cut Load: 535 g
  • Glove Materials: Cowhide
  • Glove Insulation Material: Fleece
  • ANSI/ISEA Cut Level: A2
  • Standards: ANSI/ISEA 105:2016
  • Glove Construction: Cut and Sewn
  • Includes Double Palm: Yes
  • Leather Grade: Premium
  • Cuff Length: 2.5 in
  • Includes Glide Patch: No
  • Insulated: Yes
  • Thumb Sweat Wipe: No
  • Includes Pinch Point Protection: No
  • Includes Red Palm: No
  • Brand and Series: MCR Safety Red Ram 4921
  • Oil Resistant: No
  • Rope Channel Reinforcement: No
  • Reflective Backing: No
  • Water Resistant: No
  • Includes Pull Strap: No
  • Glove Liner Material: Cotton Fleece
  • Series: Red Ram
  • Glove Hand Style: Left And Right
  • Leather Palm Process: Grain
  • Touchscreen Compatible: No
  • ANSI/ISEA Abrasion Level: Not Tested
  • Includes Padded Palm: No
  • Includes ID Panel: No
  • High Visibility: No
  • Glove Backing Material: Red Cowhide
  • Glove Features: Double Palm, Insulated
  • High-Visibility: No
  • Shop By: Closeouts
  • Hand Style: Left And Right
  • Country of Origin (subject to change): China

Description

Welding Gloves,MIG, TIG,2XL/11,PK12, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Beige, Cuff Material Cowhide, Package Quantity 12

Restrictions and Compliance

Reviews of Mcr Safety #4921XXL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.