Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, M, 12PK
- Zoro #: G0635988
- Mfr #: 4921M
Hover or click to zoom Tap to zoom
Key Features
- Application: MIG/TIG
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
- Glove Leather Grade: A
- Thumb Style: Wing
- Cuff Style: Straight
- Cuff Material: Cowhide
- Welding Glove Application: MIG, TIG
$129.99
Pk of 12, $10.83/ea
Subtotal: $129.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, XL, 12PK 4982XL
- MCR SAFETY Stick Welding Gloves, Cowhide Palm, 2XL, 12PK 4600XXL
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK 4150B
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR 4500M
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 4850KM
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 12, 12PK 4912
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK 4902L
- MCR SAFETY Pig 2 finger mitt Wool Lined, Size Large 49653L
- MCR SAFETY Welding Leather Glove, Blue/Gray, 2XL, PK12 4853XXL
- MAGID WeldPro 5307 Deluxe Goatskin Tigwelder Gloves, XXL, 12PK 5307-XXL
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR 1350L
- Mcr Safety Gloves & Hand Protection