Mcr Safety

MIG/TIG Welding Gloves, Deerskin Palm, L, 12PK

Mcr Safety MIG/TIG Welding Gloves,  Deerskin Palm,  L,  12PK 4984L
Hover or click to zoom Tap to zoom
Key Features
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Glove Size: L
  • Country of Origin (subject to change): China
See full product details
$232.80
Pk of 12, $19.40/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mcr Safety #4984L Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Size: L
  • Glove Size: L
  • Country of Origin (subject to change): China

Description

Big Buck Deerskin Mig Tig Welder,L,PK12, Package Quantity 12

Restrictions and Compliance

Reviews of Mcr Safety #4984L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.