Skip to Main Content
customer-service Help
Mcr Safety

MIG/TIG Welding Gloves, Deerskin Palm, S, 12PK

Mcr Safety MIG/TIG Welding Gloves,  Deerskin Palm,  S,  12PK 4984S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.05 ($19.09/unit)
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Deerskin
See full product details
This item ships free.
Total: $229.05

Mcr Safety #4984S Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Deerskin
  • Glove Back Material: Deerskin
  • Size: S
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Deerskin
  • Palm Material: Deerskin
  • Welding Glove Application: MIG, TIG
  • Glove Size: S
  • Glove Cut: Gunn - Full Back
  • Color: Tan
  • Stitching Material: Kevlar(R)
  • Reflective Backing: No
  • Leather Palm Process: Grain
  • Thumb Sweat Wipe: No
  • Includes Double Palm: No
  • Water Resistant: No
  • Insulated: No
  • Glove Liner Material: Unlined
  • Includes Glide Patch: No
  • High Visibility: No
  • Touchscreen Compatible: No
  • Includes ID Panel: No
  • ANSI/ISEA Abrasion Level: Not Tested
  • Rope Channel Reinforcement: No
  • Cuff Length: 4.5 in
  • Series: Big Buck
  • Includes Red Palm: No
  • Glove Backing Material: Tan Deerskin
  • Brand and Series: MCR Safety Big Buck 4984
  • Waterproof: No
  • Includes Padded Palm: No
  • Glove Construction: Cut and Sewn
  • Oil Resistant: No
  • Includes Pull Strap: No
  • Glove Hand Style: Left And Right
  • Cuff Color: Tan
  • Includes Pinch Point Protection: No
  • Leather Grade: Premium
  • Leather Glove Style: Work
  • Glove Back Color: Tan
  • Glove Materials: Deerskin
  • Leather Glove Liner Type: Unlined
  • Leather Color: Tan
  • High-Visibility: No
  • Hand Style: Left And Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Glove Application MIG, TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Deerskin, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #4984S