Navigator .22Mm Pu Nylon Bib Overall, M, Polyurethane/Nylon, 30" Inseam, 46" Waist, Yellow, M

  • Mfr # 550BPM

  • Zoro # G1205228


product price:  $19.69
/ea

Key Features

Color
Yellow
Size
M
Material
Polyurethane/Nylon
Inseam
30"
Features
0.22mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550BPM
Zoro #
G1205228
UPC #
45143550227
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
46"
Thickness
.22 mm

Details

Item
Navigator .22Mm Pu Nylon Bib Overall,M
Color
Yellow
Material
Polyurethane/Nylon
Inseam
30"
Features
0.22mm Thickness
High-Visibility
No
Standards
ASTM D-6413

Description

Navigator .22Mm Pu Nylon Bib Overall,M, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.