Mcr Safety

Nitrile Coated Gloves, Palm Coverage, White/Brown, L, PR

Mcr Safety Nitrile Coated Gloves,  Palm Coverage,  White/Brown,  L,  PR 9740L
Hover or click to zoom Tap to zoom
$7.83
  • Item: Coated Gloves
  • Glove Coating Material: Nitrile
  • Glove Coating Coverage: Palm
See full product details
Orders over $75 ship free.

Total: $7.83

Mcr Safety #9740L Specifications

  • Item: Coated Gloves
  • Size: L
  • Glove Coating Material: Nitrile
  • Glove Coating Coverage: Palm
  • Color: White/Brown
  • Thumb Style: Wing
  • ANSI/ISEA Puncture Level: 0
  • Glove Coating Finish: Flat
  • Glove Length: 9-1/2"
  • Coating Material: Nitrile
  • Application: Construction, Automotive Assembly, General Maintenance, Carpentry
  • Cuff: Knit Wrist
  • Coating Coverage: Palm
  • Resists: Abrasions, Cuts, Tear, Punctures
  • Lining: Jersey
  • ANSI/ISEA Cut Level: A2
  • Glove Size: L
  • Standards: EN388
  • ANSI/ISEA Abrasion Level: 3
  • Insulated: No
  • Coating Finish: Smooth
  • ANSI Cut Grams: 0
  • Suggested Use Environment: Dry
  • Length: 10"
  • ANSI/ISEA Cut Load: 0
  • Base Coating Material: Foam Nitrile
  • Glove Construction: Seamless Knit
  • Glove Materials: Polyester/Stainless Steel
  • Glove Coating Cover: Palm
  • Size- Alpha: L
  • Silicone-Free: No
  • Country of Origin (subject to change): China

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Palm, 1 Pair

Restrictions and Compliance

Reviews of Mcr Safety #9740L