- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Coated Gloves
- /
- Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (Discontinued)
Mfr # 9673GWXXL
Zoro # G3106096
This Product is Discontinued
Key Features
- Size 2XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
9673GWXXL
-
Zoro #
G3106096
- UPC # 045143137466
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Length | 11-3/4" |
Glove Size | 2XL |
Length | 11-5/16" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | White/Gray |
Thumb Style | Wing |
Cuff Style | Knit |
Application | Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing |
Suggested Use Environment | Dry |
ANSI/ISEA Abrasion Level | 0 |
Insulated | No |
ANSI/ISEA Puncture Level | 0 |
ANSI Cut Grams | 0 |
Resists | Abrasions, Cuts, Tear, Punctures |
Standards | CE, EN388 |
Lining | Nylon |
Coating Material | Nitrile |
Cuff | Knit Wrist |
Coating Coverage | Palm |
Glove Coating Finish | Foam |
Coating Finish | Foam |
Gauge | 13 |
ANSI/ISEA Cut Load | 0 |
Latex-Free | No |
Thickness | 13 ga |
Silicone-Free | No |
Brand and Series | MCR Safety Memphis 9673GW |
Glove Construction | Seamless Knit |
Glove Materials | Nylon |
Base Coating Material | Foam Nitrile |
Glove Coating Cover | Palm |
Color Family | White |
Series | Memphis 9673GW |
Coating Texture | Sandy |
Knit Material Color | White |
Touchscreen Compatible | No |
Knit Material | Nylon |
Material (Thck) | Nylon ( 13 ga ) |
Minimum Temperature | Not Rated |
Includes Reinforced Thumb Crotch | No |
Finger Coverage | Full Finger |
Color (Knit/Coating) | White / Gray |
Coating Type | Dipped |
Glove Coating Color | Gray |
Palm Coating Material | Foam Nitrile |
Double-Dipped | No |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov