Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Safety
/
Personal Protective Equipment (PPE)
/
Foot Protection
/
Overboots and Overshoes
/
10 Unisex Steel
Shop All Overboots and Overshoes
Shop Alternate Products
This Product is Discontinued
Mcr Safety
10 Unisex Steel (Discontinued)
Mfr #
PBS12010
Zoro #
G1206418
This Product is Discontinued
Shop for all Overboots and Overshoes
Key Features
Color
Black
Material
PVC
Gender
Unisex
Toe Type
Steel
Waterproof
Yes
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 10 Unisex Steel
$23.89
Product Information
Brand
Mcr Safety
MFR #
PBS12010
Zoro #
G1206418
UPC #
45143124657
Country of Origin
China
Category
Overboots and Overshoes
Dimensions
Size
10
Height
15"
Boot Height
15 in
Footwear Width
E
Footwear Size
10
Details
Color
Black
Material
PVC
Gender
Unisex
Toe Type
Steel
Waterproof
Yes
Rubber Boot Style
Knee
Insulated
No
Style Number
PBS12
Metatarsal Guard
No
Upper Material
PVC
For Outdoor Traction
Yes
Toe Shape
Round
Footwear Closure Type
Pull On
Insulation Type
None
Midsole Material
PVC
Item
PVC Steel Toed Boots
Shank Material
PVC
Resists
Abrasions, Slips
Typical Rubber Boot Application
General Use
Standards
ASTM 2412, ASTM 2413
Predominant Footwear Color
Black
Outsole Material
PVC
Footwear Sole Pattern
Cleated
Shoe Style
Knee
Series
PBS12
See More
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Mcr Safety Overboots and Overshoes