Mcr Safety

Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR

Hover or click to zoom Tap to zoom
Key Features
  • Glove Coating Material: Polyurethane
  • Glove Coating Coverage: Palm
  • Color: Gray
  • Thumb Style: Wing
  • Cuff Style: Knit
  • Cuff: Knit Wrist
  • Coating Coverage: Palm
  • Coating Material: Polyurethane
See all product information
$2.05
Must order in multiples of 12
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents