Skip to Main Content
customer-service Help
Mcr Safety

Prem Goatskin Mig Tig Kevlar, S, PK12

Mcr Safety Prem Goatskin Mig Tig Kevlar, S, PK12 4850KS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$245.70 ($20.47/unit)
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Goatskin
See full product details
This item ships free.
Total: $245.70

Mcr Safety #4850KS Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Goatskin
  • Size: S
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Goatskin
  • Color: White
  • Glove Size: S
  • Palm Material: Goatskin
  • Welding Glove Application: MIG, TIG
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • ANSI/ISEA Puncture Level: 3
  • Glove Backing Material: White Goatskin
  • Glove Back Color: White
  • ANSI/ISEA Abrasion Level: 3
  • Cuff Color: Blue
  • ANSI/ISEA Cut Load: 1,247 g
  • ANSI/ISEA Abrasion Cycles: 2,900
  • High Visibility: No
  • Glove Insulation Material: Kevlar(R)
  • Leather Glove Liner Type: Kevlar(R) Liner
  • Insulated: Yes
  • Cuff Length: 4.5 in
  • ANSI/ISEA Cut Level: A3
  • Glove Features: Insulated
  • Leather Color: White
  • Touchscreen Compatible: No
  • Leather Palm Process: Grain
  • EN 388 Rating: 2222
  • Glove Hand Style: Left And Right
  • Rope Channel Reinforcement: No
  • Glove Materials: Goatskin
  • Waterproof: No
  • Includes ID Panel: No
  • Water Resistant: No
  • Includes Double Palm: No
  • Leather Glove Style: Work
  • Max. Temp.: 280 Degrees F
  • Brand and Series: MCR Safety Gloves For Glory 4850K
  • Includes Padded Palm: No
  • Reflective Backing: No
  • Glove Construction: Cut and Sewn
  • Includes Pull Strap: No
  • Standards: ANSI/ISEA 105:2016, EN 388
  • Includes Pinch Point Protection: No
  • Includes Red Palm: No
  • Leather Grade: Premium
  • Glove Liner Material: Kevlar(R)
  • Cut-Resistance Coverage: Full
  • Includes Glide Patch: No
  • Oil Resistant: No
  • Series: Gloves For Glory
  • Thumb Sweat Wipe: No
  • ANSI/ISEA Puncture Force: 74 N
  • High-Visibility: No
  • Hand Style: Left And Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Goatskin, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #4850KS