Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Raincoat with Detachable Hood, Yellow

  • Zoro #: G0059398
  • Mfr #: 360CX5

$52.47

  • Rainwear Color: Yellow
  • Sub-Category: Rain Jackets/Raincoats
  • Rainwear Size: 5XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #360CX5 Specifications

  • Zoro #: G0059398
  • Mfr #: 360CX5
Rainwear Color: Yellow Sub-Category: Rain Jackets/Raincoats
Rainwear Size: 5XL Closure Type: snaps
Item: Rain Jacket with Detachable Hood Includes: Detachable Hood
Hood Included: Yes Gender: Unisex
Resists: Water, Wind, Cold, Some Chemicals Rainwear Style: Rain Coat
Fabric Weight: 42.4 oz. High Visibility: No
Seam Style: Heat Welded Liner Material: Nylon
Number of Inside Pockets: 1 Number of Pockets (Outside): 1
Rainwear Features: Chemical Resistant, Cold Weather, Wind Resistant Jacket Length: 60"
Rainwear Closure Type: Snaps Fits Chest Size: 63"
Standards: FR to ASTM D6413 Size: 5XL
Number of Outside Pockets: 1 Hood Style: Detachable
Thickness: 0.35mm Rainwear Cuff Style: Snap
Rainwear ANSI Class: Unrated Rainwear Primary Material: PVC
Color: Yellow Material: PVC
Number of Pockets (Inside): 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 5XL, Yellow, Rainwear Features Chemical Resistant, Cold Weather, Wind Resistant, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 63 In., Unisex, Jacket Length 60 In., Seam Style Heat Welded, Standards ASTM D6413, Rain Coat with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Mcr Safety #360CX5