20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Raincoat, Yellow, 3XL

MCR SAFETY| Zoro #: G0555082| Mfr #: 230CX3

$13.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555082 Mfr #: 230CX3
Number of Outside Pockets: 2Number of Inside Pockets: 0
Seam Style: Heat WeldedResists: water
Liner Material: PolyesterItem: Rain Coat
Size: 3XLSub-Category: Rain Jackets/Raincoats
Jacket Length: 49"Thickness: 0.35mm
Color: yellowGender: Men's
Fits Chest Size: 54 to 56"Material: PVC
Closure Type: snapsCountry of Origin (subject to change): China

Product Description

Rain Coat, Men's, Yellow, Size 3XL, Fits Chest Size 54 to 56 In., Material PVC, Jacket Length 49 In., Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.35mm, Liner Material Polyester, Heat Welded Seam Style, Resists Water

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.