Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Org, 3XL
Mfr # 2013RX3
Zoro # G2259941
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Inseam 31 1/2 in
- Fits Waist Size 54 in
- Hood Style Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2013RX3
- Zoro # G2259941
- UPC # 45143201464
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Thickness | 0.35 mil |
Jacket Length | 34 in |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 34 1/2 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size 3XL, Jacket Length 34 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 31 1/2 in, Maximum Chest Size 63 in, Maximum Waist Size 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Ribbon, 5.12" W, 984' L (THT113)
- GUARDIAN EQUIPMENT Deck Mtd Dual Hd Eye Wash Unit (G5022BP)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-100)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (19371)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 5XL (O722X5)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 7XL (2003X7)
- RIVER CITY Luminator™ 3-Piece Rain Suits, Large, Fluorescent Orange (2013RL)
- Mcr Safety Workwear and Protective Clothing