Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Org, XL
Mfr # 2013RXL
Zoro # G3989352
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Inseam 29 1/2 in
- Fits Waist Size 50 in
- Hood Style Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2013RXL
- Zoro # G3989352
- UPC # 45143201440
- Country of Origin China
- Category Rainsuits
Dimensions
Size | XL |
Fits Waist Size | 50 in |
Thickness | 0.35 mil |
Fits Chest Size | 48 in to 50 in |
Jacket Length | 32 in |
Sleeve Length | 32 1/2 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size XL, Jacket Length 32 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 29 1/2 in, Maximum Chest Size 57 in, Maximum Waist Size 50 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, M (LUX-SSCLC2Z-YM)
- RED KAP Mns Ss Navy Dp Cotton Workshirt, 4XL (SC40NV SSL4XL)
- HILLMAN HILLMAN 6 in. Reflective Black Plastic Nail-On Number 1 1 pc (844811)
- CARHARTT CMC1259, Men's 10 in Composite Toe Miner Boot, Black/Brown, 9 1/2 Medium, 1259 (CMC1259 9.5 M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)