Skip to Main Content
customer-service Help
Mcr Safety

Red Ram Prem Grn Goatskin Mig Tig, S, PK12

Mcr Safety Red Ram Prem Grn Goatskin Mig Tig, S, PK12 4840S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$125.25 ($10.44/unit)
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Goatskin
See full product details
This item ships free.
Total: $125.25

Mcr Safety #4840S Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Goatskin
  • Glove Back Material: Goatskin
  • Size: S
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: S
  • Stitching Material: Kevlar(R)
  • Glove Cut: Gunn - Full Back
  • Welding Glove Application: MIG, TIG
  • Palm Material: Goatskin
  • Color: White
  • Thumb Sweat Wipe: No
  • Includes Pull Strap: No
  • ANSI/ISEA Puncture Force: 87 N
  • Rope Channel Reinforcement: No
  • ANSI/ISEA Puncture Level: 3
  • Reflective Backing: No
  • Max. Temp.: 280 Degrees F
  • Includes ID Panel: No
  • Glove Backing Material: White Goatskin
  • ANSI/ISEA Abrasion Cycles: 1,200
  • ANSI/ISEA Abrasion Level: 3
  • Glove Liner Material: Unlined
  • Oil Resistant: No
  • Includes Red Palm: No
  • Includes Glide Patch: No
  • Water Resistant: No
  • Includes Double Palm: No
  • Insulated: No
  • Touchscreen Compatible: No
  • Brand and Series: MCR Safety Red Ram 4840
  • Leather Grade: Premium
  • Includes Padded Palm: No
  • Series: Red Ram
  • Cuff Length: 5 in
  • Includes Pinch Point Protection: No
  • Leather Color: White
  • Glove Back Color: White
  • Glove Construction: Cut and Sewn
  • Waterproof: No
  • Standards: ANSI/ISEA 105:2016
  • Leather Palm Process: Grain
  • High Visibility: No
  • Cuff Color: Red
  • Leather Glove Style: Work
  • Glove Hand Style: Left And Right
  • Leather Glove Liner Type: Unlined
  • Glove Materials: Goatskin
  • High-Visibility: No
  • Shop By: Closeouts
  • Hand Style: Left And Right
  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Cowhide, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #4840S