Skip to Main Content
customer-service Help
Mcr Safety

Red Ram Prem Pig 4.5 Split Cow, M, PK12

Mcr Safety Red Ram Prem Pig 4.5 Split Cow, M, PK12 49600M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$140.51 ($11.71/unit)
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Pigskin
See full product details
This item ships free.
Total: $140.51

Mcr Safety #49600M Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Pigskin
  • Glove Back Material: Pigskin
  • Size: M
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: M
  • Welding Glove Application: MIG, TIG
  • Stitching Material: Kevlar(R)
  • Palm Material: Pigskin
  • Color: Black
  • Glove Cut: Gunn - Full Back
  • ANSI/ISEA Puncture Force: 91 N
  • Glove Construction: Cut and Sewn
  • Series: Welding
  • ANSI/ISEA Puncture Level: 3
  • ANSI/ISEA Abrasion Cycles: 1,350
  • Cuff Color: Gray
  • Glove Liner Material: Unlined
  • Reflective Backing: No
  • Glove Hand Style: Left And Right
  • Water Resistant: No
  • Oil Resistant: No
  • ANSI/ISEA Abrasion Level: 3
  • Includes Double Palm: No
  • Touchscreen Compatible: No
  • Waterproof: No
  • Glove Back Color: Black
  • Includes Glide Patch: No
  • Rope Channel Reinforcement: No
  • Insulated: No
  • Leather Grade: Premium
  • Leather Glove Liner Type: Unlined
  • Leather Glove Style: Work
  • Standards: ANSI/ISEA 105:2016
  • Thumb Sweat Wipe: No
  • High Visibility: No
  • Includes Red Palm: No
  • Glove Backing Material: Black Pigskin
  • Leather Palm Process: Grain
  • Leather Color: Black
  • Brand and Series: MCR Safety Welding 49600
  • Includes Padded Palm: No
  • Includes Pinch Point Protection: No
  • Cuff Length: 4.5 in
  • Glove Materials: Pigskin
  • Max. Temp.: 390 Degrees F
  • Includes Pull Strap: No
  • Includes ID Panel: No
  • High-Visibility: No
  • Hand Style: Left And Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Glove Application MIG, TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Cowhide, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #49600M