Skip to Main Content
customer-service Help
Mcr Safety

Red Ram Prem Pig 4.5 Split Cow, XL, PK12

Mcr Safety Red Ram Prem Pig 4.5 Split Cow, XL, PK12 49600XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$169.05 ($14.09/unit)
  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Pigskin
See full product details
This item ships free.
Total: $169.05

Mcr Safety #49600XL Specifications

  • Item: Welding Gloves
  • Application: MIG/TIG
  • Leather Palm Material: Pigskin
  • Glove Back Material: Pigskin
  • Size: XL
  • Glove Leather Grade: A
  • Thumb Style: Wing
  • Cuff Style: Gauntlet
  • Cuff Material: Cowhide
  • Glove Size: XL
  • Welding Glove Application: MIG, TIG
  • Color: Black
  • Palm Material: Pigskin
  • Glove Cut: Gunn - Full Back
  • Stitching Material: Kevlar(R)
  • Includes Glide Patch: No
  • Includes ID Panel: No
  • Glove Backing Material: Black Pigskin
  • Max. Temp.: 390 Degrees F
  • Glove Liner Material: Unlined
  • ANSI/ISEA Abrasion Cycles: 1,350
  • High Visibility: No
  • Brand and Series: MCR Safety Welding 49600
  • Rope Channel Reinforcement: No
  • Includes Pull Strap: No
  • Standards: ANSI/ISEA 105:2016
  • Series: Welding
  • Glove Back Color: Black
  • Thumb Sweat Wipe: No
  • Oil Resistant: No
  • Includes Pinch Point Protection: No
  • Reflective Backing: No
  • Waterproof: No
  • Glove Materials: Pigskin
  • Includes Padded Palm: No
  • ANSI/ISEA Puncture Level: 3
  • Includes Double Palm: No
  • ANSI/ISEA Puncture Force: 91 N
  • Leather Palm Process: Grain
  • Touchscreen Compatible: No
  • Cuff Color: Gray
  • Glove Hand Style: Left And Right
  • ANSI/ISEA Abrasion Level: 3
  • Cuff Length: 4.5 in
  • Insulated: No
  • Leather Glove Style: Work
  • Water Resistant: No
  • Glove Construction: Cut and Sewn
  • Includes Red Palm: No
  • Leather Color: Black
  • Leather Glove Liner Type: Unlined
  • Leather Grade: Premium
  • High-Visibility: No
  • Hand Style: Left And Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Glove Application MIG, TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Cowhide, Package Quantity 12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #49600XL