Crews Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

MCR SAFETY| Zoro #: G2187351| Mfr #: BK110AF

$2.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Black/Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187351 Mfr #: BK110AF
Foam Lined: NoMetal Detectable: Yes
Frame Color: Black/ClearTemple Style: Hybrid
Primary Frame Color: Multi-ColorSeries: BearKat(R)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Photochromatic Lens: NoLens Color: Clear
Temple Color: ClearPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Clear, Temple Style Nonslip, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CAN/CSA-Z94.3-07, MIL-PRF-31013 Military Standards

Reviews