Crews Clear Safety Glasses, Scratch-Resistant, Wraparound

MCR SAFETY| Zoro #: G0311297| Mfr #: CK210

$1.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Safety Glasses
Primary Lens Color: Clear
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311297 Mfr #: CK210
Item: Safety GlassesPrimary Lens Color: Clear
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonateSeries: Checkmate(R) 2
Safety Glasses Frame Style: FramelessTemple Style: Bayonet
X-Ray Detectable: NoLens Coating: Scratch-Resistant
Temple Color: BlackFoam Lined: No
Lens Color: ClearSafety Glasses Size: Universal
UV Protection: 99.9%Frame Material: polycarbonate
Polarized Lens: NoStandards: ANSI Z87.1-2015
Gender: UnisexFrame Color: Black
Primary Frame Color: BlackMetal Detectable: No
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Nonslip, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews